SILICONE LUBRICATING COMPOUND 226 ML
890.2211
- UNSPSC 15121901
Clearance
Delivery
In stock for delivery.
100% Silicone Lubricating Compound. Lubricates brake parts, weather stripping, speedometer cables, hood stripes and pads, trunk seals, rubber bumpers, window channels, rubber gaskets, fan and V-belts.
Log in to see customized pricing and stock availability
Units/package: 1 5977 Pkg(s) Maximum Quantity:
Units/package: 1 5977 Pkg(s) Maximum Quantity:
IN-STORE
17 pieces in stock at Vaughan, ON as of 12:29 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 8 oz |
Temperature Range | -56 °C to +230 °C (-69 °F to +446°F) |
Shelf Life | 12 months |
EAN | 4045989585540 |
Features
Excellent general rubber and plastic lubricant |
Provides a moisture barrier |
Will not cause rubber brake components to swell |
Ideal for lubricating rubber parts in brake system, as well as slider pins during assembly |
Shelf life: 12 months |
Applications
Apply with a clean cloth, brush or sponge. Use sparingly. Remove excess.
Documents & Videos
Review(s)
2020-10-04
Idéal pour installer des Rubber genre coulisses de vitre.
2020-09-24
Go-to for brake slider lubrication. Great quality.
2020-09-21
BRAKE LUBRIFICATION
2020-09-08
*****
2020-08-24
*****
2020-07-21
Used on every brake job we do
2019-09-30
tres bon produit
2019-08-13
Easy to use, easy to navigate, great selection
2019-08-07
we use this product when we do brake services.
I would highly recommend this to someone who does brakes.
2018-12-04
mostly on brake components